Beli Mata Bor Reamer Tirus di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hand ReamerDeskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- NACHI Mata Bor Shank Lurus L/N 500Deskripsi:This drill is applied for general purpose.
- SOMTA Parallel Hand Reameratribut:
- Material: High speed steel
- Sherwood Parallel Hand ReamerDeskripsi:Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.atribut:
- Flute Type: Left Hand Spiral
- Material: High Speed Steel
- Shank type: Straight
- Cutting Direction: Right Hand
- Reamer Type: Fixed
- Standards Met: BS 328-4, DIN 206B
- SOMTA Hand Tapper Pin Reamer Straight Fluteatribut:
- Material: High speed steel
- Type: Straigth Flute
- monotaro Straight Shank Drill Cobalt for SSDeskripsi:It is suitable for drilling of general steel from stainless steel. (Workpiece) Stainless steel, carbon steel, alloy steel, general steelatribut:
- Material: HSSCo8
- NACHI Straight Shank DLC HSS DrillDeskripsi:High efficiency drilling of Aluminum Alloy is available.
- YG1 Straight Shank Twist Drill D1105 Seriesatribut:
- Material: HSS
- Niigata Seiki (SK) Carbide Tip ScriberDeskripsi:Carbide Tip Scriber SC-P. - Handy Pocket type - Use : For Scribing work - Material: a. Body: Plastic b. Tip: Carbide (G2). -atribut:
- Tip Angle (°): 50
- Tip angle (mm): 1
- KDK Kipas ExhaustDeskripsi:- Single Phase - Putaran kipas dapat dibalik dengan mengatur pemasangan kabel dan baling-baling kipas - Unit fan dilapisi dengan cat polyster resin - Dapat dipasang secara vertikal dan horisontal - Motor dilengkapi dengan "Thermal Fuse" (Sekering Pengaman Panas) - Cocok dipakai digudang, pabrik, ruang basement, dapur restaurant, dll. - Unit dapat dipasang dengan menggunakan ducting - Desain lekukan baling-baling dibuat khusus untuk menghasilkan kapasitas udara besar dengan konsumsi listrik rendah dan suara halus
- Bantex Plastik Pocket Dokumen Bening A4atribut:
- Color: Transparant
- Type: With Top Opening
- YG1 Hand Tap Set of 3 T7199 Seriesatribut:
- Limit: JIS II
Daftar Harga Mata Bor Reamer Tirus Terbaru February 2026
| TRUSCO Hand Reamer | Rp299.900 |
| NACHI Mata Bor Shank Lurus | Rp319.900 |
| NACHI Mata Bor Shank Lurus L/N 500 | Rp18.900 |
| SOMTA Parallel Hand Reamer | Rp129.900 |
| Sherwood Parallel Hand Reamer | Rp509.900 |
| SOMTA Hand Tapper Pin Reamer Straight Flute | Rp459.900 |
| monotaro Straight Shank Drill Cobalt for SS | Rp20.900 |
| EIKO Spiral Hand Reamer | Rp759.900 |
| YG1 Hand Reamer Straight Flutes K1143 Series | Rp139.900 |
| NACHI Straight Shank DLC HSS Drill | Rp109.900 |
Data diperbarui pada 05/02/2026 (Harga belum termasuk PPN)

































































































































































%20Carbide%20Tip%20Scriber/P102225004-1.jpg)